Skip Content

ST
AMERICAN RED CROSS

First Aid Kit, Kit, Nylon Case Material, First Response, 1 People Served Per Kit

  • Item # 46G234
  • My Part #
  • Mfr. Model # 711520-GR
  • Catalog Page # 1868
  • UNSPSC # 42172001
First Aid Kit,Bulk,Red,158 Pcs,1 People close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $174.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Kit contains first aid treatment for common injuries. Supplies organized in compartments for quick identification and access.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Unitized No
  • People Served Per Kit 1
  • Case Material Nylon
  • First Aid Kit Mounting Type Portable
  • Height 8"
  • Width 16"
  • Depth 7-1/2"
  • Waterproof No
  • First Aid Kit Application First Response
  • Number of Components 158
  • Number of Shelves 0
  • Color Red
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type I
  • Includes (48) 1" x 3" Fabric Bandages, (6) 3" x 3" Gauze Dressing Pads, (20) 4" x 4" Gauze Dressing Pads, (3) 5" x 9" Trauma Pads, (2) 8" x 10" Trauma Pads, (1) 12" x 30" Multi-Trauma Dressing, (2) Emergency Pressure Dressings, (2) 4" Conforming Gauze Roll Bandages, (1) 6" Conforming Gauze Roll Bandage, (4) 36" Triangular Sling/Bandage with (2) Safety Pins, (24) Alcohol Cleansing Pads, (12) Povidone-Iodine Infection Control Wipes, (2) 3" x 5 yd. Latex-Free Elastic Bandages, (1) 1" x 10 yd. Waterproof Tape, (1) 3" x 10 yd. Porous Cloth Athletic Tape Roll, (1) 4 x 5" Instant Cold Compress, (2) 6" x 9" Instant Cold Compresses, (1) 4 oz. Burn Relief Plastic Squeeze Bottle, (4) Sterile Eye Pads, (1) 4 oz. Eye Wash, (1) 8 oz. Eye Wash, (1) 24" x 24" Biohazard Bag, 10 gal. Capacity, (4) 10 x 12" Ziplock Bags, (2) CPR One-Way Valve Faceshields, Latex-Free, (1) 52" x 84" Emergency Blanket, (4) Pairs Nitrile Gloves, (1) 7-1/4" Utility Shears, (1) 3-1/2" Deluxe Stainless Steel Tweezers, (1) First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.