WV
AMERICAN RED CROSS

First Aid Kit, White, 1 EA

  • Item # 46G233
  • My Part #
  • Mfr. Model # 711227-GR
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, White, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $74.75 / each

Web Price $74.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.09 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep yourself and your coworkers protected during biohazard cleanup. The American Red Cross Bloodborne Pathogen Kit contains not only a host of basic first aid supplies, such as bandages, dressings, antiseptics, etc., but also a full compliment of pathogen cleaning supplies, such as shoe covers, bags, scoops, wipes, and other materials to make cleanup safer and easier.

View More

Technical Specs

  • Item First Aid Kit
  • Color White
  • Includes (20) 1" x 3" Fabric Bandages, (16) 1" x 3" Adhesive Plastic Bandages, (3) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, (1) 40" Triangular Sling/Bandage with (2) Safety Pins, (1) 2" Conforming Gauze Roll Bandage, (1) 3" Conforming Gauze Roll Bandage, (6) 3" x 3" Gauze Dressing Pads, (4) 4" x 4" Gauze Dressing Pads, (1) 5" x 9" Trauma Pad, (2) Sterile Eye Pads, (6) Alcohol Cleansing Pads, (12) BZK Antiseptic Towelettes, (6) Antibiotic Ointment Packs, (6) Insect Sting Relief Pads, (6) 0.9g First Aid/Burn Cream Packs, (1) 4 oz. Eye Wash, (1) 4" x 5" Instant Cold Compress, (6) Aspirin Tablets, (1) 1" x 5 yd. First Aid Tape Roll, (1) Kit Angled Blade 4" Scissor, (1) 4" Plastic Tweezers, (5) Pairs Nitrile Gloves, (1) First Aid Guide, (6) BZK Antiseptic Towelettes, (1) Disposable Gown with Full Sleeves, (1) Disposable Bonnet, (2) Disposable Shoe Covers, (1) Eye Shield with Ear Loop Mask, (1) 21g Fluid Control Solidifier Pack, (1) Biohazard Scoop, (2) 24" x 24" Biohazard Bags, (2) 8" x 12" Clear Plastic Bags, (2) Twist Ties, (3) Disposable Clean-Up Towels, (2) 5" x 8" Germicidal Wipes, (1) Bodily Fluid Pick-Up Guide, (1) CPR One-Way Valve Face Shield
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.