Skip Content

ST
AMERICAN RED CROSS

First Aid Kit, Kit, PVC Case Material, Workplace, 25 People Served Per Kit

  • Item # 46G231
  • My Part #
  • Mfr. Model # 711442-GR
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, PVC Case Material, Workplace, 25 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.21 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Soft-sided kit saves time in emergency situations. Supplies are easy to find in clear pocket pages.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 25
  • Case Material PVC
  • First Aid Kit Mounting Type Portable
  • Height 7"
  • Width 9-1/4"
  • Depth 2-7/8"
  • Waterproof No
  • First Aid Kit Application Workplace
  • Number of Components 299
  • Number of Shelves 1
  • Color Red
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type I
  • Includes (75) 3/4" x 3" Adhesive Plastic Bandages, (20) 3/4" x 3" Fabric Bandages, (30) 1" x 3" Adhesive Plastic Bandages, (10) 1" x 3" Fabric Bandages, (4) Knuckle Fabric Bandages, (4) Fingertip Fabric Bandages, (2) 2" x 4" Elbow and Knee Plastic Bandages, (50) 3/8" x 1-1/2" Junior Plastic Bandages, (1) 1-1/2" x 1-1/2" Patch Plastic Bandage, (3) Butterfly Wound Closures, (6) 2" x 2" Gauze Dressing Pads, (4) 3" x 3" Gauze Dressing Pads, (2) 4" x 4" Gauze Dressing Pads, (1) 5" x 9" Trauma Pad, (1) 2" Conforming Gauze Roll Bandage, (6) Aspirin Tablets, (6) Ibuprofen Tablets, (6) Extra-Strength Non-Aspirin Tablets, (14) Alcohol Cleansing Pads, (15) BZK Antiseptic Towelettes, (6) Antibiotic Ointment Packs, (2) First Aid Cream Packs, (3) Insect Sting Relief Pads, (2) 1/2" x 5 yd. First Aid Tape Roll, (1) 4" x 5" Instant Cold Compress, (1) 3.5g Burn Relief Pack, (1) Sterile Eye Pad, (1) Emergency Blanket, (3) 2" x 2" Moleskin Squares, (1) 1-Time Use Thermometer, (10) 3" Cotton Tipped Applicators, (2) 6" x 11/16" Finger Splint, (2) Nitrile Latex-Free Medical Grade Gloves, (1) 4-1/2" Nickel-Plated Scissors, (1) 4" Plastic Tweezers, (1) First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.