Navigation Menu New

Access My Account, Order History, Lists and more here.

46G227 711340 UNSPSC # 42172001

First Aid Kit, Kit, Plastic, Vehicle, 10 People Served per Kit

  • Item # 46G227
  • Mfr. Model # 711340
  • UNSPSC # 42172001
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Contains supplies for roadside emergencies. Supplies are organized into compartments for quick identification and access.

Tap image to zoom.

Roll over image to zoom.

First Aid Kit, Kit, Plastic, Vehicle, 10 People Served per Kit

  • Item # 46G227
  • Mfr. Model # 711340
  • UNSPSC # 42172001
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Contains supplies for roadside emergencies. Supplies are organized into compartments for quick identification and access.

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Number of People Served 1-10
  • Unitized No
  • People Served per Kit 10
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable, Wall Mount
  • Height 8 in
  • Width 2.5 in
  • Depth 9 in
  • Waterproof No
  • First Aid Kit Application Vehicle
  • Number of Components 138
  • Number of Shelves 0
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • First Aid ANSI Kit Type I, II
  • Includes (30) 3/4 in x 3 in Adhesive Plastic Bandages, (20) 3/4 in x 3 in Fabric Bandages, (2) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, (1) 1-1/2 in x 1-1/2 in Patch Plastic Bandage, (10) 3/8 in x 1-1/2 in Junior Plastic Bandages, (3) Butterfly Wound Closures, (6) 2 in x 2 in Gauze Dressing Pads, (2) 3 in x 3 in Gauze Dressing Pads, (1) 5 in x 9 in Trauma Pad, (1) 2 in Conforming Gauze Roll Bandage, (4) Ibuprofen Tablets, (4) Extra-Strength Non-Aspirin Tablets, (2) Motion Sickness Tablets, (10) Alcohol Cleansing Pads, (12) BZK Antiseptic Towelettes, (2) Insect Sting Relief Pads, (3) First Aid Cream Packs, (1) 1/2 in x 5 yd First Aid Tape Roll, (1) 4 in x 5 in Instant Cold Compress, (1) 6 in x 11/16 in Finger Splint, (10) 3 in Cotton Tipped Applicators, (2) Medium No. 2 Safety Pins, (1) Emergency Blanket, (1) Light Stick, (1) Call 911 Banner, (1) Accident Report Form, (2) Nitrile Latex-Free Medical Grade Gloves, (1) First Aid Guide

Contains supplies for roadside emergencies. Supplies are organized into compartments for quick identification and access.

Compliance and Restrictions

Back to Top