Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
AMERICAN RED CROSS

First Aid Kit, Bulk, Unitized, 1718Pcs

  • Item# 46G225
  • Mfr. Model# 711249-GR
  • Catalog Page# N/A
  • UNSPSC# 42172001
First Aid Kit,Bulk,Unitized,1718Pcs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $534.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 28.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Application Workplace
  • Mount Type Portable, Wall Mount
  • Kit Type Unitized
  • Number of Components 1718
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid ANSI Kit Type I, II
  • People Served 200
  • Case Material Metal
  • Color White
  • Number of Shelves 5
  • Waterproof No
  • Height 26"
  • Width 19-1/2"
  • Depth 5-1/2"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • Includes (100) 3/4" x 3" Adhesive Plastic Bandages, (100) 1" x 3" Fabric Bandages, (40) Knuckle Fabric Bandages, (40) Fingertip Fabric Bandages, (25) Large Fingertip Fabric Bandages, (25) 2" x 4" Elbow and Knee Plastic Bandages, (10) Medium Butterfly Wound Closures, (50) 3" x 4" Non-Stick Pads, (24) 2" x 2" Gauze Dressing Pads, (24) 3" x 3" Gauze Dressing Pads, (4) 4" x 4" Gauze Dressing Pads, (2) 5" x 9" Trauma Pad, (1) Emergency Pressure Dressing, (4) 2" Conforming Gauze Roll Bandages, (1) 36" Triangular Sling/Bandage with (2) Safety Pins, (1) 40" Triangular Sling/Bandage with (2) Safety Pins, (1) 3" x 5 yd. Cohesive Latex-Free Elastic Bandage Wrap, (250) Antacid Tablets, 125 x 2, (250) Non-Aspirin Tablets, 125 x 2, (250) Extra-Strength Non-Aspirin Tablets, 125 x 2, (100) Aspirin Tablets, 50 x 2, (100) Alcohol Cleansing Pads, (53) BZK Antiseptic Towelettes, (1) 3 oz. Antiseptic Spray, (25) Antibiotic Ointment Packs, (25) 0.9g 1% Hydrocortisone Cream, (50) Povidone-Iodine Infection Control Wipes, (1) 3 oz. Spray-On Bandage, (1) 2" x 5 yd. 3-Cut First Aid Tape, (1) 4" x 5" Instant Cold Compress, (1) 6" x 9" Instant Cold Compress, (25) 3.5g Burn Relief Packs, (1) 3 oz. Burn Spray, (2) Sterile Oval Gauze Eye Pads, (1) 4 oz. Eye Wash, (1) 8 oz. Eye Wash, (1) 0.5 oz. Industrial Eyedrops Lubricant and Redness Remover, (1) CPR 1-Way Valve Faceshield, (12) Exam Quality Gloves, (100) 3" Cotton Tipped Applicators, (10) Ammonia Inhalants, (1) 5-3/4" Deluxe Stainless Steel Scissors, (1) 4" Plastic Tweezers, (1) First Aid Guide, (1) 22-Pocket Liner
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.