Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
AMERICAN RED CROSS

First Aid Kit, Kit, Metal Case Material, Workplace, 25 People Served Per Kit

  • Item# 46G220
  • Mfr. Model# 711241-GR
  • Catalog Page# 2240
  • UNSPSC# 42172001
First Aid Kit, Kit, Metal Case Material, Workplace, 25 People Served Per Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $84.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Kit contains a variety of essential supplies to treat injuries.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Number of People Served 11-25
  • Unitized Yes
  • People Served Per Kit 25
  • Case Material Metal
  • First Aid Kit Mounting Type Portable, Wall Mount
  • Height 6"
  • Width 9-1/16"
  • Depth 2-3/8"
  • Waterproof No
  • First Aid Kit Application Workplace
  • Number of Components 103
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • First Aid ANSI Kit Type III
  • Includes (32) 1" x 3" Adhesive Plastic Bandages, (16) 1" x 3" Fabric Bandages, (8) 3" x 3" Gauze Dressing Pads, (1) 5" x 9" Trauma Pad, (2) 3" Compress Off Center Bandage, (1) 40" Triangular Sling/Bandage with (2) Safety Pins, (10) BZK Antiseptic Towelettes, (10) First Aid/Burn Cream Packs, (10) Antibiotic Ointment Packs, (2) 1/2" x 2-1/2 yd. First Aid Tape Roll, (1) 4" x 5" Instant Cold Compress, (2) Sterile Eye Pads, (1) 1 oz. Eye Wash, (1) 1/2" x 5 yd. First Aid Tape Roll, (4) Nitrile Latex-Free Medical Grade Gloves, (1) First Aid Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.