Skip Content
ST
AMERICAN RED CROSS

First Aid Kit, Kit, Plastic Case Material, Workplace, 25 People Served Per Kit

  • Item # 46G218
  • Mfr. Model # 711223-GR
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Plastic Case Material, Workplace, 25 People Served Per Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $31.26 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.83 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 25
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable, Wall Mount
  • Height 8"
  • Width 9"
  • Depth 2-1/2"
  • Waterproof No
  • First Aid Kit Application Workplace
  • Number of Components 110
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • First Aid ANSI Kit Type I, II
  • Includes (20) 1" x 3" Fabric Bandages, (16) 1" x 3" Adhesive Plastic Bandages, (3) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, (1) 40" Triangular Sling/Bandage with (2) Safety Pins, (1) 2" Conforming Gauze Roll Bandage, (1) 3" Conforming Gauze Roll Bandage, (6) 3" x 3" Gauze Dressing Pads, (4) 4" x 4" Gauze Dressing Pads, (1) 5" x 9" Trauma Pad, (2) Sterile Eye Pads, (6) Alcohol Cleansing Pads, (12) BZK Antiseptic Towelettes, (6) Antibiotic Ointment Packs, (6) Insect Sting Relief Pads, (6) 0.9g First Aid/Burn Cream Packs, (1) 4 oz. Eye Wash, (1) 4" x 5" Instant Cold Compress (6) Aspirin Tablets, (1) 1" x 5 yd. First Aid Tape Roll, (1) Kit 4" Angled Blade Scissors, (1) 4" Plastic Tweezers, (2) Pairs Nitrile Latex-Free Medical Grade Gloves, (1) First Aid Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.