Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
AMERICAN RED CROSS

First Aid Kit, Kit, Plastic Case Material, Workplace, 10 People Served Per Kit

  • Item # 46G217
  • Mfr. Model # 711238-GR
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Plastic Case Material, Workplace, 10 People Served Per Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $29.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Number of People Served 1-10
  • Unitized Yes
  • People Served Per Kit 10
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable, Wall Mount
  • Height 4"
  • Width 7-11/16"
  • Depth 2-3/8"
  • Waterproof No
  • First Aid Kit Application Workplace
  • Number of Components 64
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • First Aid ANSI Kit Type I, II
  • Includes (16) 1" x 3" Adhesive Plastic Bandages, (8) 3" x 3" Gauze Dressing Pads, (1) 5" x 9" Trauma Pad, (1) 40" Triangular Sling/Bandage with (2) Safety Pins, (10) BZK Antiseptic Towelettes, (10) First Aid/Burn Cream Packs, (2) 1/2" x 2-1/2 yd. First Aid Tape Roll, (10) Antibiotic Ointment Packs, (2) Pair Exam Quality Gloves, (1) First Aid Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.