Skip Content

ST
AMERICAN RED CROSS

Burn Cream, Cream, Box, Wrapped Packets, 0.030 oz.

  • Item # 3WHT8
  • My Part #
  • Mfr. Model # FAE-7011
  • Catalog Page # 1892
  • UNSPSC # 53131616
Burn Cream,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.05 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SmartTab ezRefill™ Bulk First Aid Kits
Clearly labeled compartments and refill tabs make cabinet easy to use and restock.
• ANSI/ISEA Z308.1-2009 Compliant

View More

Technical Specs

  • Application - First Aid and Wound Care Burn Relief
  • Item - First Aid and Wound Care Burn Cream
  • Form - First Aid and Wound Care Cream
  • Package Type - First Aid and Wound Care Box, Wrapped Packets
  • Size - First Aid and Wound Care 0.030 oz.
  • Count - First Aid and Wound Care 10
  • Formula 0.13% Benzalkonium Chloride, 0.5% Lidocaine HCL
  • Includes (10) Burn Cream Packets
  • Standards ANSI Z308.1-2015
  • Item Burn Cream
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Burn Cream, 0.9g Box is rated 4.7 out of 5 by 7.
Rated 4 out of 5 by from Good results I received this a while ago and have used it several times with good results and I would continue to use it. [This review was collected as part of a promotion.]
Date published: 2017-09-17
Rated 5 out of 5 by from Handy in the shop No matter how careful you are, welding can always result in a burn or two. These packets are quick to use without the waste or contamination of a large tube. [This review was collected as part of a promotion.]
Date published: 2017-09-13
Rated 4 out of 5 by from its good to have a small package of burn cream in the first aid box, in the work truck. These packages are just the right size for minor accidents. [This review was collected as part of a promotion.]
Date published: 2017-08-13
Rated 5 out of 5 by from A first aid kit must have Burn cream used to be a staple in first aid kits, but I notice that many today do not include it, which I find strange, since minor burns are such a common injury. This cream helps sooth the initial pain from a burn, and keep the wound clean so it can heal well and leave less or no scar. I keep a couple packets in any first aid kit, and add them if the kit doesn't come with them. It's best to treat the burn right away, so having these handy is the solution. [This review was collected as part of a promotion.]
Date published: 2017-08-07
Rated 5 out of 5 by from Small size equals ease of use Haven't burned myself lately though with all the opportunities to do so it will happen and it's comforting to know I'll have these. [This review was collected as part of a promotion.]
Date published: 2017-06-29
Rated 5 out of 5 by from Effective Great cream for those accidental burns. Handy packaging to take on camping trips or any outing. [This review was collected as part of a promotion.]
Date published: 2017-06-03
Rated 5 out of 5 by from Small package I'm able to put put one in my pocket and have one with me at all times. [This review was collected as part of a promotion.]
Date published: 2017-05-10
  • y_2017, m_12, d_9, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_3WHT8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.