Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


American Red Cross Clip RayLight, 50L

  • Item# 6GGL6
  • Mfr. Model# ARCCR100R_SNG
  • Catalog Page# N/A
  • UNSPSC# 39111702
American Red Cross Clip RayLight,50L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Specialty Flashlights

Product Details

Flashlight provides a beam of light whenever you need one. Just crank the handle of this self-powered flashlight for 3 min. to produce enough power for 15 to 20 min. of use. It also has a USB port to charge cell phones (cord not included) and a carabiner clip for hands-free use.

View More

Technical Specs

  • Item American Red Cross Clip Ray Light
  • Lamp Type LED
  • Battery Size L233
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 12 to 15 min.
  • Length 5-3/4"
  • Diameter 2-1/4"
  • Lumens 50
  • Lamp Life 50/100K hr.
  • Body Color Red
  • Body Material Plastic
  • Switch Type Crank
  • Lens Material Polycarbonate
  • LED Color White
  • Impact Resistance Not Specified
  • Light Output 50 lm
  • Water Penetration Rating Not Specified
  • Includes Hand Crank, (3) LED Flashlight, Cell Phone Charger, Carabiner
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Alternate Search Terms