Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Emergency Preparedness Backpack, Red

  • Item# 2TUU2
  • Mfr. Model# RC-622
  • Catalog Page# 2247
  • UNSPSC# 42172001
Emergency Preparedness Backpack,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $43.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Contains the fundamental supplies needed to address various emergency situations. Kit is conveniently packaged in a modular design case.

View More

Technical Specs

  • Item Emergency Preparedness Backpack
  • Number of Components 33
  • People Served 1
  • Case Material Nylon
  • Color Red
  • Height 8-1/4"
  • Length 8-3/4"
  • Width 3-3/4"
  • Includes (1) American Red Cross First Aid Guide, (1) Nylon Backpack, (1) Emergency Drinking Water, (1) N95 Mask, (2) Exam Quality Gloves, (2) Germicidal Wipes (Kills Germs), (1) Light Stick, (1) Whistle with Neck Cord, (1) Emergency Poncho, (1) Emergency Blanket, (2) Hand Warmers, (1) Mini First Aid Kit, (5) Adhesive Plastic Bandages, 3/4 x 3", (3) Adhesive Fabric Bandages, 3/4 x 3", (5) Junior Adhesive Plastic Bandages, 3/8 x 1-1/2", (1) Fingertip Fabric Bandage, (1) Knuckle Fabric Bandage, (2) BZK Antiseptic Towelettes, (1) Triple Antibiotic Ointment Packs, 0.5g
  • Standards Endorsed By The American Red Cross
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.