Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
AMERICAN LOCK

Red Lockout Padlock, Alike Key Type, Master Keyed: No, Aluminum Body Material, PK 12

  • Item # 9CEF6
  • Mfr. Model # A1106KARED SETOF12
  • Catalog Page # N/A
  • Catalog Group # E7787
  • UNSPSC # 46171501
Red Lockout Padlock, Alike Key Type, Master Keyed: No, Aluminum Body Material, PK 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $273.50 / pkg. of 12
Get This Price

$213.82

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.17 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lockout Padlock
  • Key Type Alike
  • Body Material Aluminum
  • Shackle Dia. 1/4"
  • Shackle Height 1-1/2"
  • Shackle Material Chrome Plated Hardened Steel
  • Shackle Width 3/4"
  • Body Width 1-1/2"
  • Body Thickness 3/4"
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Body Height 1-7/8"
  • Body Color Red
  • Shackle Type Open
  • Number of Keys 2
  • Number of Pins 5
  • Padlock Body Shape Rectangular
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is UL Environment Claims Validation.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.