DV
AMERICAN LOCK

Hidden Shackle Padlock, 1-9/32 In H, KD

  • Item # 3HWH2
  • My Part #
  • Mfr. Model # A2500LHC1D
  • Catalog Page # N/A
  • UNSPSC # 46171501
Hidden Shackle Padlock, 1-9/32 In H, KD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Shrouded steel hasp protects locks from physical attack. Installation hardware not included.

View More

Technical Specs

  • Item Hidden Shackle Padlock with Hasp
  • Shackle Dia. 3/8"
  • Shackle Material Boron Alloy
  • Hasp Height 4-1/2"
  • Hasp Length 8-3/4"
  • Hasp Material Steel
  • Lock Body Height 2-7/8"
  • Lock Body Width 2-7/8"
  • Body Dia. 2-7/8"
  • Lock Body Thickness 1-1/2"
  • Lock Body Material Solid Steel
  • Shape Round
  • Color Silver
  • Number of Pins 6
  • Key Type Different
  • Control Key Registration Required No
  • Weatherability Some Corrosion Resistance
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products