Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
AMERICAN LOCK

Different-Keyed Padlock, Extended Shackle Type, 2" Shackle Height, Silver

  • Item # 5JKW6
  • My Part #
  • Mfr. Model # A5461
  • Catalog Page # 1956
  • UNSPSC # 46171501
Different-Keyed Padlock, Extended Shackle Type, 2" Shackle Height, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

High-security padlock has a 1/2" boron shackle to prevent cutting and a solid steel body to resist hammer blows and torsion. Pull-resistant cover plate and a 6-pin key retaining brass tumbler and 5-pin tumbler reduce the potential for lock picking and corrosion. Rekeyable with 2" shackles for application flexibility.

View More

Technical Specs

  • Item Keyed Padlock
  • Shackle Dia. 3/8"
  • Shackle Height 2"
  • Shackle Width 3/4"
  • Shackle Material Stainless Steel
  • Body Height 1-7/8"
  • Body Width 2"
  • Body Thickness 3/4"
  • Body Material Stainless Steel
  • Number of Pins 5
  • Key Type Different
  • Control Key Registration Required No
  • Body Color Silver
  • Number of Keys 2
  • Weather Resistant Yes
  • High Security Yes
  • Padlock Body Shape Round
  • Rekeyable Yes
  • Shackle Type Extended
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.