ST
AMERICAN LOCK

Alike-Keyed Standard Keyed Cam Lock Key # 15546, For Door Thickness (In.): 5/8, Bright Nickel

  • Item # 1JAA2
  • My Part #
  • Mfr. Model # A8078RKA
  • Catalog Page # N/A
  • UNSPSC # 46171513
Alike-Keyed Standard Keyed Cam Lock Key # 15546, For Door Thickness (In.): 5/8, Bright Nickel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.28 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-security lock has a hardened antidrill steel security pin and a 7-pin tumbler that offers more than 50,000 key changes. Includes 2 keys, 90° and 180° stop plates, one 1-1/8" flat cam, one 1/8" offset x 1-1/8" offset mounting hardware. Meets Nation Automatic Merchandising Association standards for use on vending machines.

View More

Technical Specs

  • Cam Lock Type Standard Keyed Cam Lock
  • Opens With Key
  • Key Type Alike
  • Key Number 15546
  • For Door Thickness (In.) 5/8
  • Mounting Hole Dia. (In.) 3/4
  • Max. Latching Distance (In.) 1-1/8
  • Finish Bright Nickel
  • Weather Resistant No
  • Cam Width (In.) 5/8
  • Cam Length (In.) 15/16
  • Offset (In.) 1/8
  • Head Dia. (In.) 15/16
  • Includes Removable Flat Cam, Reversible Offset Cams
  • Unlock Turn Direction Left
  • Unlocking Radius (Deg.) 90 or 180
  • Number of Pins 7
  • Standards NAMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.