Navigation Menu New

Access My Account, Order History, Lists and more here.

38NH67 38NH67 UNSPSC # 39111515

LED Rope Light: Warm White, 150 ft Overall Lg, 3/8 in Overall Ht, 120 V AC, 115.5 W

  • Item # 38NH67
  • Mfr. Model # 38NH67
  • UNSPSC # 39111515
  • Catalog Page # 429 429
Country of Origin China. Country of Origin is subject to change.

This vibrant LED rope light produces very little heat and is suitable for indoor or outdoor use. It consumes less energy and lasts longer than incandescent rope light.

Tap image to zoom.

Roll over image to zoom.

LED Rope Light: Warm White, 150 ft Overall Lg, 3/8 in Overall Ht, 120 V AC, 115.5 W

  • Item # 38NH67
  • Mfr. Model # 38NH67
  • UNSPSC # 39111515
  • Catalog Page # 429 429
Country of Origin China. Country of Origin is subject to change.

This vibrant LED rope light produces very little heat and is suitable for indoor or outdoor use. It consumes less energy and lasts longer than incandescent rope light.

Technical Specs

  • Item LED Rope Light
  • Casing Color Clear
  • Light Color Warm White
  • Overall Length 150 ft
  • Overall Height 3/8 in
  • Wattage 115.5 W
  • Voltage 120 V AC
  • Rated Life 60,000 hr
  • Dimmable No
  • Cutting Intervals 5 ft
  • Includes (100) Screws, (4) End Caps, (4) Extra Power Cords, (4) Splice Connectors, (5) Spare Fuses, (50) Mounting Clips, End Connectors
  • Bulb Spacing 1 in
  • Casing Material PVC
  • Chasing No
  • Color Rendering Index 73
  • Color Temperature 2700K
  • Connection Type Plug-In
  • Environmental Rating Damp Location Rated
  • Light Output 825 lm
  • Manufacturer Warranty Length 1 yr
  • Maximum Operating Temperature 140 Degrees F
  • Minimum Operating Temperature -4 Degrees F
  • Mounting Type Clips
  • Number of LEDs 1800
  • Overall Width 3/8 in
  • Standards UL Listed (when not cut)

This vibrant LED rope light produces very little heat and is suitable for indoor or outdoor use. It consumes less energy and lasts longer than incandescent rope light.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top