Skip Content
NC
AMERICAN LIGHTING

LED Rope Light, 70.5W, Amber, 825 lm, 120V

  • Item # 38NH55
  • Mfr. Model # 38NH55
  • Catalog Page # 445
  • UNSPSC # 39111515
LED Rope Light,70.5W,Amber,825 lm,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $272.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 22.22 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This vibrant LED rope light produces very little heat and is suitable for indoor or outdoor use. It consumes less energy and lasts longer than incandescent rope light.

View More

Technical Specs

  • Item LED Rope Light
  • Watts 70.5
  • Light Color Amber
  • Lumens 825
  • Number of LEDs 1800
  • Voltage 120
  • Length 150 ft.
  • Width 1/2"
  • Height 1/2"
  • Housing Material PVC
  • Housing Color Clear
  • Lumens Per Watt 11.70
  • Temp. Range -4 Degrees to 140 Degrees F
  • Includes (1) Power Cord, (50) Mounting Clips, (50) Screws and (5) Conector Kits
  • Rated Life 100,000 hr.
  • Standards UL
  • Warranty 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.