TP
AMERICAN GARAGE DOOR SUPPLY

2" Brush Weatherseal with 2" Straight Holder, 12 ft. Overall Length

  • Item # 114X22
  • My Part #
  • Mfr. Model # BNS22-12
  • Catalog Page # N/A
  • UNSPSC # 0
2" Brush Weatherseal with 2" Straight Holder, 12 ft. Overall Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Garage Door Openers~Garage Door Opener Accessories


$168.63 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.36 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item 2" Brush Weatherseal with 2" Straight Holder, 12 ft. Overall Length
  • Type Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
  • For Use With Sectional, bi-Parting and other door types, coiling and rollup garage doors as well as swinging, sliding
  • Includes (1) 5 ft Piece, (1) 7 ft Piece, 2 in Straight Anodized Aluminum Holder with 2 in Nylon Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms