Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
AMERICAN GARAGE DOOR

#6 Heavy Duty Garage Door Hinge with Galvanized Steel Finish, Rounded Corners

  • Item# 5MVA7
  • Mfr. Model# H611
  • Catalog Page# 1164
  • UNSPSC# 31162403
#6 Heavy Duty Garage Door Hinge with Galvanized Steel Finish, Rounded Corners close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $26.95 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rust-resistant #6 Heavy-Duty Garage Door Hinge from American Garage Door features rugged 11-ga. zinc construction with a galvanized steel finish and rounded corners. The universal design can be installed on most overhead sectional doors.

View More

Technical Specs

  • Item Garage Door Hinge
  • Material Zinc
  • Finish Galvanized Steel
  • Holes With
  • Holes per Leaf 2
  • Ligature Resistant No
  • Range of Motion 90 Degrees
  • Orientation Non Handed
  • Door Leaf Height 7-1/4"
  • Door Leaf Width 2-13/16"
  • Door Leaf Thickness 0.119"
  • Bearing Type Plain
  • Corners Rounded
  • Hardware Not Included
  • Hinge Number #6 Heavy Duty
  • Mounting Surface
  • Pin Dia. 9/16"
  • Pin Material Steel
  • Pin Type Nonremovable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.