Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
AMERICAN GARAGE DOOR

Embossed White Dock Door, Opening Height: 9 ft., Opening Width: 7 ft. 4", Insulated: Yes

  • Item # 36R754
  • My Part #
  • Mfr. Model # TSIII-90X108-XX-2FVL
  • Catalog Page # N/A
  • UNSPSC # 30171505
Embossed White Dock Door,  Opening Height: 9 ft., Opening Width: 7 ft. 4", Insulated: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,179.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 469.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Insulated Garage and Dock Doors
• U-shaped bottom astragal protects against the elements Include heavy-duty 10-ball commercial rollers
2" or 3" laminated steel 2-sided doors provide optimum energy efficiency and durability. Tough PVC seal provides continuous thermal break on all sections, reducing thermal transmitting. Highly effective polystyrene insulation is bonded between 26-ga. substrate to provide incredible strength and thermal protection while maintaining a solid, quiet operation. Hinges are 14-ga. minimum, hot-dipped galvanized steel for lasting durability. Flush wood grain embossed panels. Include all hardware needed to install.

View More

Technical Specs

  • Item Dock Door
  • Design Embossed
  • Color White
  • Opening Height 9 ft.
  • Opening Width 7 ft. 4"
  • Door Material Steel
  • Door Height 9 ft.
  • Door Width 7 ft. 6"
  • Door Thickness 3"
  • Insulated Yes
  • Insulation Value R-16.25
  • Includes Windows No
  • Gauge 26
  • Finish Painted Acrylic
  • Includes U Shaped Bottom Astragal, 14 ga. Galvanized Steel Hinges, HD Commercial Rollers with (10) Ball Bearings, 2" Angle Mounted Full Vertical Lift Track and Leaf Bumpers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.