Skip Content

DV
AMERICAN ENGINEERED FABRICS

Nonwoven Fabric, Polyester, 12.5 ft. x 400 ft., 4.5-5 oz./sq. yd.

  • Item # 5TXN3
  • My Part #
  • Mfr. Model # GN100-125
  • Catalog Page # N/A
  • UNSPSC # 73141713
Nonwoven Fabric,Grn, 12-1/2 ft x 400 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Nonwoven Fabric
  • Roll Size 12.5 ft. x 400 ft.
  • Fabric Weight 4.5-5 oz./sq. yd.
  • Material Polyester
  • Application Landscaping, Weed Control, Drainage, Stabilization, Erosion, Retention, Roofing Fabric, Greenroofs, Landfills, Liner, Agriculture, Horticulture, Construction
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.