Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Emergency Blanket, Gray, 60In x 80In, PK25

  • Item# 5VZX0
  • Mfr. Model# 380PE-6280-25
  • Catalog Page# N/A
  • UNSPSC# 42171702
Emergency Blanket,Gray,60In x 80In,PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Emergency Blankets

Product Details

Lightweight, colorfast polyester blankets provide warmth and comfort.

View More

Technical Specs

  • Item Emergency Blanket
  • Blanket Color Gray
  • Blanket Length 80"
  • Blanket Width 60"
  • Standards ASTM D-4151
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms