Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Street Light: Arm, 11,181 lm, 82 W Fixture Watt, Type IV, 105 to 200W HPS, Photocell Receptacle

Item 
56FD82
Mfr. Model 
ATBS P50 MVOLT R5

Product Details

Catalog Page
484
Brand
AMERICAN ELECTRIC
Mount Type
Arm
Lumens
11,181 lm
Fixture Wattage
82 W
Light Distribution Shape
Type IV
LED Replacement For
105 to 200W HPS
Fixture Sensor Type
Photocell Receptacle
Light Technology
LED
Color Rendering Index
70
Voltage
120-277V AC
Height
4-1/2 in
Width
11 in
Depth
23-3/4 in
Includes Lamp
Yes
Fixture Housing Color
Gray
Fixture Housing Material
Die-Cast Aluminum
Fixture Mounting Location
Pole
Lumens per Watt
136 lm/W
Max. Operating Temp.
104 °F
Min. Operating Temp.
-40°F
Standards
CSA
Warranty
5 Years
Color Temperature
4000K
UNSPSC
39111605
Country of Origin
Mexico (subject to change)
Product Description

LED roadway and street lights project a bright, uniform light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than roadway and street lights with high-pressure sodium lamps. They also produce very little heat and can withstand temperature changes and humidity. These pole-mounted lighting fixtures are commonly used to retrofit existing street and roadway lights.