Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Parking Lot Light Fixture: Arm, 20,094 lm, 168 W Fixture Watt, Type III, 150 to 400W HPS, 4000K

Item 
53XH23
Mfr. Model 
ATBM P60 MVOLT R3

Product Details

Catalog Page
483
Brand
AMERICAN ELECTRIC
Mount Type
Arm
Lumens
20,094 lm
Fixture Wattage
168 W
Light Distribution Shape
Type III
LED Replacement For
150 to 400W HPS
Fixture Sensor Type
Photocell Receptacle
Light Technology
LED
Color Rendering Index
70
Voltage
120-277V AC
Height
4-1/2 in
Width
13 in
Rated Life
100,000 hr
Fixture Housing Color
Gray
Fixture Housing Material
Die-Cast Aluminum
Fixture Lens Material
Tempered Glass
Lumens per Watt
120 lm/W
Max. Operating Temp.
40 °C
Min. Operating Temp.
-40 °C
Socket Type
None
Standards
CSA
Warranty
5 Years
Fixture Rated Life
100,000 hr
Fixture Height
4-1/2 in
Fixture Length
28 in
Fixture Temp. Range
-40° to 40°C
Fixture Width
13 in
Color Temperature
4000K
UNSPSC
39111605
Country of Origin
Mexico (subject to change)
Product Description

LED parking lot fixtures project a bright, clean light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than metal halide parking lot lights. They also produce very little heat and can withstand temperature changes and humidity. These pole-mounted outdoor lighting fixtures are commonly used to replace worn out traditional lamps in existing parking lot lights.