Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY LITHONIA

Floodlight, 400 W Metal Halide, 120V

  • Item# 3JXE7
  • Mfr. Model# ACP 40M SC MT1 76 0443
  • Catalog Page# 589
  • UNSPSC# 39111605
Floodlight,400 W Metal Halide,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $386.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 32.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rugged die-cast aluminum fixtures have a shock-resistant tempered glass lens. Features an easy-to-remove hinged door, fully pivoting wraparound yoke; stainless steel external hardware.

View More

Technical Specs

  • Item Large Floodlight
  • Lamp Type Metal Halide
  • Fixture Wattage 400
  • Light Distribution Horiz. 7x6
  • Voltage 120V
  • Socket Type Mogul
  • Description/Special Features Pulse Start, Photocell Socket, Wet Location, 4 ft. Cord, 14-3 Cord
  • Suggested Lamp Item No. Mfr. No. MVR400/HOR/PA
  • Height 14-5/8"
  • Width 16"
  • Depth 7"
  • Mounting Wrap Around Yoke
  • Housing Material Die Cast Aluminum
  • Housing Finish Bronze
  • Lamp Included / Lamp Not Included Lamp Not Included
  • IP Rating 65
  • Standards UL Listed
  • Series ACP
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by This fixture could not be made any cheaper The housing cracked when I tightened the adjusting yoke on two fixtures.Lamp and photocontrol are not included,add another $105. WHAT GARBAGE ! September 28, 2012
  • 2015-09-08T19:45:01.287-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3JXE7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.