Skip Content

DV
AMERICAN

13-1/8" Arabic Face Style Clock Plastic Frame

  • Item # 9DWY7
  • My Part #
  • Mfr. Model # E56BAAR301
  • Catalog Page # N/A
  • Catalog Group # F0595
  • UNSPSC # 54111601
Clock,Arabic Face Style,12 Hour close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Clocks

Technical Specs

  • Item Clock
  • Display Type Arabic Face Style
  • Overall Dia. 13-1/8"
  • Mount Wall
  • Features Electric
  • Case Material Plastic
  • Case Color Black
  • Face Color White
  • Lens Material Impact-Resistant Plastic
  • Depth 2-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None