Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
AMERICAN

13-1/8" Wall Mount Contemporary Face Style Clock, Black

  • Item# 8UP59
  • Mfr. Model# E56BAAR314
  • Catalog Page# N/A
  • Catalog Group# F0595
  • UNSPSC# 46171603
13-1/8" Wall Mount Contemporary Face Style Clock, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Clocks

Technical Specs

  • Item Clock
  • Display Type Contemporary Face Style
  • Time Format 12 Hour
  • Overall Dia. 13-1/8"
  • Depth 2-1/4"
  • Mount Wall
  • Features Electric
  • Case Material Plastic
  • Case Color Black
  • Face Color White
  • Lens Material Impact-Resistant Plastic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms