Skip Content

TP
AMERICAN BIOTECH SUPPLY

Upright Refrigerator; Flammable Liquid; Cycle Defrost

  • Item # 49YP55
  • My Part #
  • Mfr. Model # ABT-ERS-14
  • Catalog Page # N/A
  • UNSPSC # 41103011
Refrigerator,Upright,14 cu. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,448.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 248.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This standard, hazardous location (explosion proof) refrigerator features a 14-Cu. Ft. capacity, with 1 solid swing door that is right-hinged and nonreversible. It also features a mechanical thermostat with adjustable operating temperature range. 1 adjustable shelf and 2 fixed shelves help to keep items organized. A keyed door lock helps to keep contents secure. The magnetic door gasket provides a positive seal. Leveling legs. Cabinet and door insulation is constructed with high-density urethane foam. CFC-free refrigerant (R134a). Must be hardwired in conduit.

View More

Technical Specs

  • Item Refrigerator
  • Application - Laboratory Refrigerator/Freezer Flammable Liquid
  • Laboratory Refrigerator/Freezer Style Upright
  • Refrigerator Capacity (Cu.-Ft.) 14
  • Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees
  • Overall Depth 34-1/2"
  • Overall Height 5 ft. 6-1/2"
  • Overall Width 29-7/8"
  • Defrost Cycle
  • Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees
  • Amps 5
  • Hz 60
  • Voltage 115
  • Color White
  • Door Hinge Right
  • Door Type Solid
  • Door Material Solid
  • Number of Doors 1
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.