Skip Content

TP
AMERICAN BIOTECH SUPPLY

Upright Freezer; Flammable Liquid; Manual Defrost

  • Item # 49YP51
  • My Part #
  • Mfr. Model # ABT-EFS-14
  • Catalog Page # N/A
  • UNSPSC # 41103011
Freezer,Upright,14 cu. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,229.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 245.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This standard, hazardous location (explosion proof) freezer features a 14-Cu. Ft. capacity, with 1 solid swing door that is right-hinged and nonreversible. It also features a mechanical thermostat with adjustable operating temperature range. 3 fixed shelves help to keep items organized. A keyed door lock helps to keep contents secure. The magnetic door gasket provides a positive seal. Leveling legs. Cabinet and door insulation is constructed with high-density urethane foam. Must be hardwired in conduit.

View More

Technical Specs

  • Item Freezer
  • Application - Laboratory Refrigerator/Freezer Flammable Liquid
  • Laboratory Refrigerator/Freezer Style Upright
  • Freezer Capacity (Cu.-Ft.) 14.0
  • Freezer Temperature Range (C) -15 Degrees to -25 Degrees
  • Overall Depth 34-1/2"
  • Overall Height 5 ft. 6-1/2"
  • Overall Width 29-7/8"
  • Defrost Manual
  • Freezer Temperature Range (F) -13 Degrees to 5 Degrees
  • Amps 5
  • Hz 60
  • Voltage 115
  • Color White
  • Door Hinge Right
  • Door Type Solid
  • Door Material Solid
  • Number of Doors 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.