Skip Content

TP
AMERICAN BIOTECH SUPPLY

Chest Freezer; High Performance; Manual Defrost

  • Item # 49YN66
  • My Part #
  • Mfr. Model # ABT-MFS-22-C
  • Catalog Page # N/A
  • UNSPSC # 41103011
Freezer,Chest,22 cu. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,608.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 190.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This standard manual defrost laboratory chest freezer features a 22 Cu. Ft. capacity, with 1 solid door, and a mechanical thermostat with adjustable operating temperature range: -15°C – -25°C. It also features 4 removable baskets, keyed door locks, and a magnetic door gasket for positive seal. White cabinet and lid. One probe access port (3/8"). Cabinet and door insulation is constructed of high-density urethane foam. CFC-free refrigerant (R134a).

View More

Technical Specs

  • Item Freezer
  • Application - Laboratory Refrigerator/Freezer High Performance
  • Laboratory Refrigerator/Freezer Style Chest
  • Freezer Capacity (Cu.-Ft.) 22.0
  • Freezer Temperature Range (C) -15 Degrees to -25 Degrees
  • Overall Depth 30-1/2"
  • Overall Height 35"
  • Overall Width 6 ft. 1-1/4"
  • Defrost Manual
  • Freezer Temperature Range (F) -13 Degrees to 5 Degrees
  • Amps 5
  • Hz 60
  • Voltage 115
  • Color White
  • Door Hinge Back
  • Door Type Solid
  • Door Material Solid
  • Number of Doors 1
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.