Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
AMERICAN BIOTECH SUPPLY

Chest Freezer; General Purpose; Manual Defrost

  • Item # 49YN65
  • My Part #
  • Mfr. Model # ABT-MFS-16-C
  • Catalog Page # N/A
  • UNSPSC # 41103011
Chest Freezer; General Purpose; Manual Defrost close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This standard manual defrost laboratory chest freezer features a 16 Cu. Ft. capacity, with 1 solid door, and a mechanical thermostat with adjustable operating temperature range: -15°C – -25°C. It also features a removable basket, a keyed door lock, and a magnetic door gasket for positive seal. White cabinet and lid. One probe access port (3/8"). Cabinet and door insulation is constructed of high-density urethane foam. CFC-free refrigerant (R134a).

View More

Technical Specs

  • Item Freezer
  • Application - Laboratory Refrigerator/Freezer General Purpose
  • Laboratory Refrigerator/Freezer Style Chest
  • Freezer Capacity (Cu.-Ft.) 16.0
  • Freezer Temperature Range (C) -15 Degrees to -25 Degrees
  • Overall Depth 30-1/2"
  • Overall Height 35"
  • Overall Width 4 ft. 8"
  • Defrost Manual
  • Freezer Temperature Range (F) -13 Degrees to 5 Degrees
  • Amps 5
  • Hz 60
  • Voltage 115
  • Color White
  • Door Hinge Back
  • Door Type Solid
  • Door Material Solid
  • Number of Doors 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms