NC
AMERICAN BEAUTY

Soldering Iron, 200W, Heavy Duty

  • Item # 19YP54
  • My Part #
  • Mfr. Model # 3158E-200
  • Catalog Page # 235
  • UNSPSC # 23171507
Soldering Iron, 200W, Heavy Duty close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~Soldering~Soldering Irons, Guns and Pots


$215.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2.57 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Soldering Iron
  • Type Professional-Grade
  • Watts 200
  • Temp. Rating 1000 Degrees F, 1010 Degrees F
  • Voltage 120
  • Handle Hardwood
  • Features Exacting Laser Cut, Precision Brazing Operation
  • Tip Diamond Style
  • Tip Size 1-1/8, 5/8, 7/8
  • Heat Shield Available Upon Request
  • Standards CE
  • Includes Stand, Diamond Style Tip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Search Terms

Related Products