C3
AMERIC

Conf Space Blwr/Exhstr, Air Driven, 12 in.

  • Item # 21YC21
  • My Part #
  • Mfr. Model # GVAF3000P
  • Catalog Page # N/A
  • UNSPSC # 40101601
Conf Space Blwr/Exhstr, Air Driven, 12 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,489.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 32.18 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Schaefer AmericĀ® pneumatic ventilator's intrinsically safe design helps prevent dangerous sparking while it delivers continuous circulating airflow in a confined space. UL and C-UL Listed for use in Class I Groups A, B, C, and D; Class II Groups E, F, and G; and Class III hazardous locations. It has a powerful, energy-efficient, high-performance pneumatic motor to help redirect stale compressed air away from the main air stream. The rugged dual-wall shell is designed to be stackable for space savings in work areas and storage.

View More

Technical Specs

  • Item Confined Space Blower/Exhauster
  • Power Source Air Driven
  • HP 1-1/2
  • Duct Dia. 12"
  • Material Polyethylene
  • Blower/Fan Speed 3000 rpm
  • Maximum Flow in Free Air 2063 cfm
  • Inlet Connection 3/8" Male QD Fitting
  • Max. Inlet Pressure 100 psi
  • Air Consumption 38 cfm
  • Color Blue
  • Length 17"
  • Width 14"
  • Height 21"
  • Standards UL, C-UL, OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.