ST
AMERI-VENT

Kit, 6" Dia.

  • Item # 3F351
  • My Part #
  • Mfr. Model # 6EK
  • Catalog Page # 3096
  • UNSPSC # 40101506
Kit, 6" Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $74.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Type B Gas Vent Components

• Requires 1" clearance to combustibles Snap-lock joints UL Listed Accepted by AGA, NFPA, HUD, NBC, and UBC
Furnace/Water Heater Kits
Kits include cap, storm collar, flashing, draft hood connector, and 12" adjustable length. Most installations require additional pipe lengths and adjustable 90° "L" connector.

View More

Technical Specs

  • Item Gas Vent Pipe Kit
  • Gas Vent Pipe Dia. 6"
  • Bend Angle 90 Degrees
  • Gas Vent Pipe Item Gas Vent Pipe Kit
  • For Use With Heater
  • Includes Cap, Storm Collar, Flashing, Draft Hood Connector and 12" Adjustable Length
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.