Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
AMEREX

Halotron Fire Extinguisher with 2.5 lb. Capacity and 9 sec. Discharge Time

  • Item # 3YWK4
  • Mfr. Model # B385TS
  • Catalog Page # 1936
  • UNSPSC # 46191601
Halotron Fire Extinguisher with 2.5 lb. Capacity and 9 sec. Discharge Time close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $176.50 / each
Get This Price

$141.15

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EPA-approved for Class A, B, and C fires, the Halotron rechargeable fire extinguisher can help fight flames caused by dry combustibles, flammable liquids, and live electrical equipment. It contains a liquid chemical solution that rapidly dissipates and leaves no residue.

View More

Technical Specs

  • Item Fire Extinguisher
  • Extinguisher Type Halotron
  • Class ABC
  • UL Rating 2B:C
  • Capacity 2.5 lb.
  • Extinguish Agent Type HydroChloroFluoroCarbon
  • Height 15-1/2"
  • Diameter 3"
  • Cylinder Material Steel
  • Operating Pressure 100 psi
  • Discharge Time 9 sec.
  • Range Max. 8 ft.
  • Bracket Included Vehicle
  • Valve Material Metal
  • Standards ANSI/UL,EPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.