ST
AMEREX

Fire Extinguisher, Water, Water, 2-1/2 gal., 2A UL Rating

  • Item # 3YWG4
  • My Part #
  • Mfr. Model # 240
  • Catalog Page # 1878
  • UNSPSC # 46191601
Fire Extinguisher, Water, Water, 2-1/2 gal., 2A UL Rating close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fire Protection~Fire Extinguishers


$177.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 7.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This rechargeable fire extinguisher uses a water stream as the extinguishing agent. Stainless steel cylinder.

View More

Technical Specs

  • Item Fire Extinguisher
  • Fire Extinguisher Style Fire Extinguisher
  • Extinguisher Type Water
  • Class A
  • UL Rating 2A
  • Capacity 2-1/2 gal.
  • Extinguish Agent Type Water
  • Height 24-1/2"
  • Diameter 7"
  • Cylinder Material Stainless Steel
  • Operating Pressure 100 psi
  • Discharge Time 55 sec.
  • Range Max. 55 ft.
  • Bracket Included Wall
  • Valve Material Metal
  • Rechargeable Yes
  • Hose Included Yes
  • Standards ANSI/UL, ANSI/UL626, ANSI/UL711, ANSI/UL8 and CAN/ULC-S508, CAN/ULC-S507, CAN/ULC-S508, CAN/ULC-S554, FM Approved, ISO-9001/ISO-14001, NFPA 10
  • Fire Extinguisher Class A
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Search Terms

Related Products