Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
AMEREX

Carbon Dioxide Fire Extinguisher with 15 lb. Capacity and 12-1/2 sec. Discharge Time

  • Item# 8PCU1
  • Mfr. Model# 331
  • Catalog Page# 1936
  • UNSPSC# 46191601
Carbon Dioxide Fire Extinguisher with 15 lb. Capacity and 12-1/2 sec. Discharge Time close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $397.75 / each

Get This Price

$318.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 37.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fire extinguisher contains electrically nonconductive CO2 gas.

View More

Technical Specs

  • Item Fire Extinguisher
  • Extinguisher Type Carbon Dioxide
  • Class BC
  • UL Rating 10B:C
  • Capacity 15 lb.
  • Extinguish Agent Type CO2
  • Height 30"
  • Diameter 7"
  • Cylinder Material Aluminum
  • Discharge Time 12-1/2 sec.
  • Range Max. 8 ft.
  • Bracket Included Wall
  • Valve Material Brass
  • Standards UL, USCG
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.