Skip Content

TP
AMBU

SEBS Material Mask: Neonatal, Infant, Bag: Infant Bag Resuscitator Mask, Clear

  • Item # 23LR64
  • My Part #
  • Mfr. Model # 540 216 000
  • Catalog Page # N/A
  • UNSPSC # 42271708
Bag Resuscitator Mask,Infant,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $451.50 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SEBS construction makes these masks fully disposable and environmentally safe. A convenient handle lets you ventilate a patient with just one hand and the innovative SafeGrip™ surface helps ensure a secure grip so that bag can be firmly squeezed in all situations. A medication port allows you to administer medication quickly without disconnecting the mask from the ET tube.

View More

Technical Specs

  • Item Bag Resuscitator Mask
  • Size Mask: Neonatal, Infant, Bag: Infant
  • Color Clear
  • Disposable Yes
  • Material SEBS Material
  • Includes Infant Masks, Toddler Masks, Infant Oxygen Resevoir Bag, Single Shutter Valve, Medication Port, Handle, SafeGrip(tm) Surface, Color Coded Resealable Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.