Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
AMBU

Polyethylene Mask with Gloves,Blk Pouch

  • Item # 23LT05
  • My Part #
  • Mfr. Model # 248 303 102
  • Catalog Page # N/A
  • UNSPSC # 42172102
Polyethylene Mask with Gloves,Blk Pouch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All CPR Mask Kits

Product Details

Polyethylene resuscitation mask is always at the ready since it's packed in a small, soft bag with a ring that attaches to a key ring for easy access. Provides barrier protection of face, mouth, and nose and features a 1-way valve that keeps air and liquid from flowing from the patient to the rescuer. The semi-transparent shield allows rescuer to visually check the patient's face and lip color while the 2 integrated elastic ear bands fit over patient's ears to keep the mask in place.

View More

Technical Specs

  • Item Polyethylene Mask
  • Size Universal
  • Kit Type Barrier Protection for Mouth, Nose, Face
  • Number of Components 2
  • People Served 1
  • Case Type Pouch
  • Case Material Woven Nylon
  • Case Color Black
  • Disposable Yes
  • Height 1"
  • Length 5"
  • Width 3-1/2"
  • Includes 1 Way Valve, Elastic Ear Bands, Key Chian, Pair of Gloves
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms