Skip Content

DV
AMBU

Polyethylene Mask,Gloves,Alcohol Wipes

  • Item # 23LT06
  • My Part #
  • Mfr. Model # 248 404 104
  • Catalog Page # N/A
  • UNSPSC # 42172102
Polyethylene Mask,Gloves,Alcohol Wipes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All CPR Mask Kits

Product Details

Polyethylene resuscitation mask is always at the ready since it's packed in a small, soft bag with a ring that attaches to a key ring for easy access. Provides barrier protection of face, mouth, and nose and features a 1-way valve that keeps air and liquid from flowing from the patient to the rescuer. The semi-transparent shield allows rescuer to visually check the patient's face and lip color while the 2 integrated elastic ear bands fit over patient's ears to keep the mask in place.

View More

Technical Specs

  • Item Polyethylene Mask
  • Size Universal
  • Kit Type Barrier Protection for Mouth, Nose, Face
  • Number of Components 5
  • People Served 1
  • Case Type Pouch
  • Case Material Woven Nylon
  • Case Color Red
  • Disposable Yes
  • Height 1"
  • Length 5"
  • Width 3-1/2"
  • Includes 1 Way Valve, Elastic Ear Bands, Key Chain, (2) Pairs of Gloves, (2) Alcohol Wipes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms