TP
AMBU

Plastic Newborn Face Mask, Clear

  • Item # 23LR66
  • My Part #
  • Mfr. Model # 000 252 051
  • Catalog Page # N/A
  • UNSPSC # 42271708
Plastic Newborn Face Mask, Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $93.00 / pkg. of 20
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These single-patient-use masks help minimize cross infection and feature a clear dome that allows you to observe the patient's condition. The soft, air-filled cuff provides a tight yet comfortable fit to the patient's face, while a handy thumb rest lets you grip the mask with ease. The masks come with a hook ring that is easily removed when not needed.

View More

Technical Specs

  • Item Face Mask
  • Size Newborn
  • Color Clear
  • Disposable Yes
  • Material Plastic
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.