DV
AMBU

Plastic Adult Premium Face Mask, Clear

  • Item # 23LR93
  • My Part #
  • Mfr. Model # 000 252 084
  • Catalog Page # N/A
  • UNSPSC # 42271708
Plastic Adult Premium Face Mask, Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Premium Face Mask
  • Size Adult
  • Color Clear
  • Disposable Yes
  • Material Plastic
  • Includes Check Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.