TP
AMBU

Disposbl Laryngeal Msk, Adlt, Clear, PK10

  • Item # 23LT71
  • My Part #
  • Mfr. Model # 329 400 000U
  • Catalog Page # N/A
  • UNSPSC # 42272017
Disposbl Laryngeal Msk, Adlt, Clear, PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $531.00 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Feature a preformed construction that follows the anatomy of the human airway for easy atraumatic insertion and to establish an airway where an ET-tube is not required. Convenient depth markings help you monitor the device for correct positioning. Pilot balloon identifies mask size and helps provide precise tactile indication for the amount of inflation.

View More

Technical Specs

  • Item Laryngeal Mask
  • Material Plastic
  • Color Clear/Green
  • Size Adult
  • Length 10-1/2"
  • Width 7-1/2"
  • Height 3/4"
  • Weight 0.19 lb.
  • Disposable Yes
  • Packaged In Box
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.