Skip Content

 
AMBITEX

Ambitex Polyethylene Disposable Gloves, Powder Free, 0.63 mil

Ambitex Polyethylene Disposable Gloves, Powder Free, 0.63 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Disposable Glove Grade Food 
  • Disposable Glove Material Polyethylene 
  • Disposable Glove Palm Thickness Range 0.00 to 0.99 mil 
  • Glove Texture Location Palm and Fingers 
  • Powdered/Powder Free Powder Free 
  • Cuff Rolled/Beaded 
  • Glove Size
  • Latex Content Latex Free 
  • Aloe Inner Surface No 
  • Ambidextrous/Hand-Specific Ambidextrous 
  • Metal Detectable No 
  • Palm Thickness 0.63 mil 
Glove Length
Please Select

Your Filters:

Clear All
SG_Brand
  • AMBITEX 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Glove Length
Price
Qty
Please use Qty box to add item(s) to cart.
CPLG6510
11"

$1.05 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.05 / pkg. of 100

List Price $3.15

Technical Specs

  • Disposable Glove Grade Food
  • Disposable Glove Material Polyethylene
  • Disposable Glove Palm Thickness Range 0.00 to 0.99 mil
  • Glove Texture Location Palm and Fingers
  • Powdered/Powder Free Powder Free
  • Glove Length 11"
  • Cuff Rolled/Beaded
  • Glove Size L
  • Latex Content Latex Free
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
  • Palm Thickness 0.63 mil
  • Color Clear
PLG6505
11-1/2"

$4.56 / pkg. of 500

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.56 / pkg. of 500

List Price $4.80

Technical Specs

  • Disposable Glove Grade Food
  • Disposable Glove Material Polyethylene
  • Disposable Glove Palm Thickness Range 0.00 to 0.99 mil
  • Glove Texture Location Palm and Fingers
  • Powdered/Powder Free Powder Free
  • Glove Length 11-1/2"
  • Cuff Rolled/Beaded
  • Glove Size L
  • Latex Content Latex Free
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
  • Palm Thickness 0.63 mil
  • Color Clear
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More