Skip Content

DG
AMBITEX

11.00 mil Natural Rubber Latex Chemical Resistant Gloves, Flock Lining, Blue, Size L, 12 PK

  • Item # 20LL52
  • My Part #
  • Mfr. Model # LLG6503
  • Catalog Page # N/A
  • UNSPSC # 46181504
Chemical Resistant Gloves,Latex,L,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Chemical Resistant Gloves
  • Glove Length Range 12" or less
  • Glove Thickness 11.00 mil
  • Glove Length 12"
  • Cuff Beaded
  • Lining Flock
  • Glove Size L
  • Color Blue
  • Supported / Unsupported Unsupported
  • Standards FFDCA
  • Application In Food Processing, Manufacturing and Chemical Plants
  • Special Features Protects Hands From Chemicals, Detergents, Stains, and Odors
  • Resists Oils
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products