Skip Content

DG
AMBITEX

9-1/2" Powdered Unlined Vinyl Disposable Gloves, Clear, Size M, 100PK

  • Item # 20LK86
  • My Part #
  • Mfr. Model # VMD5101
  • Catalog Page # N/A
  • Catalog Group # J2570
  • UNSPSC # 46181504
Disposable Gloves,Vinyl,M,Clear,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Powdered vinyl gloves are recommended for tasks requiring minimal stress or exposure to chemicals. 100% latex-free to eliminate any allergy concerns. Vinyl provides greater dexterity, comfort, and protection than polyethylene. Compliant with FFDCA standards for use in foodservice.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Vinyl
  • Glove Size M
  • Powdered/Powder Free Powdered
  • Palm Thickness 3.00 mil
  • Finger Thickness 3.00 mil
  • Cuff Thickness 2.00 mil
  • Glove Length 9-1/2"
  • Glove Texture Location Smooth
  • Color Clear
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Food
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards ASTM D 7329, FFDCA
  • Application Food Handling, Light Maintenance
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products