Skip Content

DG
AMBITEX

11" Powder Free Unlined Polyethylene Disposable Gloves, Clear, Size L, 100PK

  • Item # 20LL92
  • My Part #
  • Mfr. Model # CPLG6510
  • Catalog Page # N/A
  • Catalog Group # J2553
  • UNSPSC # 46181504
Disposable Gloves,Polyethylene,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Disposable Gloves

Product Details

Enjoy better tensile strength and durability than traditional polyethylene gloves. Embossed surface provides improved dexterity and grip while minimizing glove movement. Compliant with FFDCA requirements for use in foodservice.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Polyethylene
  • Glove Size L
  • Powdered/Powder Free Powder Free
  • Palm Thickness 0.63 mil
  • Finger Thickness 0.63 mil
  • Cuff Thickness 0.63 mil
  • Glove Length 11"
  • Glove Texture Location Palm and Fingers
  • Color Clear
  • Lining Unlined
  • Cuff Rolled/Beaded
  • Disposable Glove Grade Food
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards ASTM D 7329
  • Application Food Handling, Light Maintenance
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products