Skip Content

DG
AMBITEX

11-1/2" Powder Free Unlined Polyethylene Disposable Gloves, Clear, Size L, 500PK

  • Item # 20LL84
  • My Part #
  • Mfr. Model # PLG6505
  • Catalog Page # N/A
  • Catalog Group # J2567
  • UNSPSC # 46181504
Disposable Gloves,Polyethylene,L,PK500 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Polyethylene gloves are an economical solution for preventing bare hand contact. Loose fitting design is easy to put on and take off where frequent glove changes are required. Textured surface provides improved dexterity and reduces glove movement while working. Compliant with FFDCA requirements for use in foodservice.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Polyethylene
  • Glove Size L
  • Powdered/Powder Free Powder Free
  • Palm Thickness 0.63 mil
  • Finger Thickness 0.63 mil
  • Cuff Thickness 0.63 mil
  • Glove Length 11-1/2"
  • Glove Texture Location Palm and Fingers
  • Color Clear
  • Lining Unlined
  • Cuff Rolled/Beaded
  • Disposable Glove Grade Food
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards ASTM D 7329
  • Application Food Handling, Light Maintenance
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products