Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
AMBITEX

10" Powder Free Unlined Nitrile Disposable Gloves, Orange, Size M, 100PK

  • Item # 20LL63
  • My Part #
  • Mfr. Model # NMD6201T
  • Catalog Page # N/A
  • Catalog Group # J2565
  • UNSPSC # 46181504
10" Powder Free Unlined Nitrile Disposable Gloves, Orange, Size  M, 100PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Powder-free nitrile in a highly visible orange color for clear color distinction. 100% latex-free. Thicker mil and extended cuff withstand the toughest tasks. Snug, comfortable fit.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size M
  • Powdered/Powder Free Powder Free
  • Palm Thickness 4.70 mil
  • Finger Thickness 6.30 mil
  • Cuff Thickness 4.70 mil
  • Glove Length 10"
  • Glove Texture Location Palm and Fingers
  • Color Orange
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Food
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards ASTM D 7329
  • Application Food Handling, Light Maintenance
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products