ST
AMANO

Surface, Wall-Mount Electronic Card Punch Time Clock, 8-1/4"H x 6-7/8"W x 6-1/4"D

  • Item # 4TH70
  • My Part #
  • Mfr. Model # TCX-11/5477
  • Catalog Page # 1375
  • UNSPSC # 44103201
Surface, Wall-Mount Electronic Card Punch Time Clock, 8-1/4"H x 6-7/8"W x 6-1/4"D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $294.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TCX-11 series time recorder prints in standard and military time by minutes, hundredths, or tenths. It automatically adjusts for year, month, date, and daylight savings.

The time recorder operates with an easily replaceable cartridge ribbon. It also features an illuminated window for proper card alignment, as well as a 3-yr. battery backup for memory protection.

• Automatic or manual punch
• Large analog dial

View More

Technical Specs

  • Digital/Analog Analog
  • Type Electronic Card Punch
  • Display Type Analog
  • Mount Surface, Wall
  • Item Time Clock
  • Depth 6-1/4"
  • Ribbon Color Black
  • Battery Backup Yes
  • Display Clock Dial and LCD
  • Standards UL Listed (E9919) and C-UL Listed
  • Records Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods
  • Print Type Automatic or Manual Print
  • Includes Clock, Manual, keys
  • Height 8-1/4"
  • Width 6-7/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Time Clock, Analog Dial & LCD Display is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from very reliable time clock, easy to set up and easy to use. we have two of these in use.
Date published: 2013-11-11
  • y_2018, m_8, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4TH70, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.